Shop All Shelving & Rack Accessories
Quantum Storage Systems
Post Basket 18"W x 24"L x 10"H
Mfr # BSK1824C
Zoro # G1576937
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 24"
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BSK1824C
- Zoro # G1576937
- UPC # 651588311271
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Width | 18" |
Length | 24" |
Height | 10" |
Details
Item | Post Basket,18 in W x 24 in L x 10 in H |
Description
Post Basket,18 in W x 24 in L x 10 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue (ROP2150BL-P)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 60"L x 10"H (BSK1860C)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 24"L x 10"H (BSK2424C)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Shelf Divider 8"H x 24"W x 1"D (DIV24)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- Quantum Storage Systems Shelving & Rack Accessories