Shop All Bin Shelving
Quantum Storage Systems
polypropylene Bin Shelving, 42 in W x 74 in H x 18 in D, 9 Shelves, Green
Mfr # WR9-531GN
Zoro # G9838062
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR9-531GN
- Zoro # G9838062
- UPC # 651588085196
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Depth | 18" |
Width | 42 in |
Shelf Width | 42 in |
Bin Width | 12 3/8 in |
Bin Depth | 19 3/4 in |
Height | 5 7/8 in |
Bin HxWxD | (24) 5 7/8 in x 12 3/8 in x 19 3/4 in |
Overall WxDxH | 42 in x 18 in x 74 in |
Description
Bin Shelving, Bin Style Stacking, Bin Material Polypropylene, (24) 5 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS531GN, Load Capacity per Shelf 800 lb, Number of Bins 24, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23 7/8 in L, Clear (QUS953CL)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Green (30110GREEN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-209RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-107RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104IV)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- Quantum Storage Systems Bin Racks