Shop All Bin Shelving
Quantum Storage Systems
polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow
Mfr # WR9-207YL
Zoro # G7739593
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 74 in
- Number of Bins 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR9-207YL
- Zoro # G7739593
- UPC # 651588127612
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 74 in |
Shelf Width | 36 in |
Depth | 12" |
Bin Depth | 11 5/8 in |
Width | 36 in |
Bin Width | 8 3/8 in |
Height | 6 in |
Bin HxWxD | (32) 6 in x 8 3/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 12 in x 74 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (32) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207YL, Load Capacity per Shelf 800 lb, Number of Bins 32, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VX99)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 14 in D, 8 Shelves, Blue (WR8-445BL)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1275-401GY)
- QUANTUM STORAGE SYSTEMS Euro Drawers shelving system (1875-602RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- Quantum Storage Systems Bin Racks