Shop All Tip Out Bins
Quantum Storage Systems
Plastic Tip-Out Bin Gray
Mfr # QTB309GY
Zoro # G2617377
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 2 1/2 in
- Outside Height 3 1/8 in
- Overall Height 3 1/8 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB309GY
- Zoro # G2617377
- UPC # 651588034798
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 2 1/2 in |
Outside Height | 3 1/8 in |
Overall Height | 3 1/8 in |
Outside Width | 23 5/8 in |
Bin Width | 2 3/16 in |
Bin Height | 2 1/2 in |
Drawer Depth | 1-3/4" |
Bin Depth | 1 3/4 in |
Overall Length | 2 1/2 in |
Inside Length | 1 3/4 in |
Inside Height | 2 1/2 in |
Inside Width | 2 3/16 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in |
Bin Inside Depth | 1 3/4 in |
Bin Inside Width | 2 1/4 in |
Bin Inside Height | 2 1/2 in |
Description
Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 3 1/8 in, Overall Length 2 1/2 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 0.05 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 9, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- STANLEY Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer (FMST14820)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFS148-305GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin- 9 Compartments Ivory (QTB309IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- QUANTUM STORAGE SYSTEMS QTB304 Tilt Out Storage Bin- 4 Compartments Gray (QTB304GY)
- Quantum Storage Systems Tip Out Bins