Shop All Tip Out Bins
Quantum Storage Systems
Plastic Tip-Out Bin Gray
Mfr # QTB302GY
Zoro # G1159584
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 5/8 in
- Outside Length 11 3/4 in
- Outside Height 13 7/8 in
- Overall Height 13 7/8 in
- Outside Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QTB302GY
- Zoro # G1159584
- UPC # 651588034491
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 23 5/8 in |
Outside Length | 11 3/4 in |
Outside Height | 13 7/8 in |
Overall Height | 13 7/8 in |
Outside Width | 23 5/8 in |
Drawer Depth | 8-7/8" |
Bin Depth | 8 7/8 in |
Bin Width | 11 1/16 in |
Overall Length | 11 3/4 in |
Inside Width | 11 1/16 in |
Inside Length | 8 7/8 in |
Inside Height | 13 5/8 in |
Bin Inside Height | 13 5/8 in |
Individual Bin Inside WxDxH | 11 1/8 in x 8 7/8 in x 13 5/8 in |
Bin Inside Width | 11 1/8 in |
Bin Inside Depth | 8 7/8 in |
Description
Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 13 7/8 in, Overall Length 11 3/4 in, Overall Width 23 5/8 in, Stackable Yes, Volume Capacity 1.54 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 8 7/8 in, Bin Inside Height 13 5/8 in, Bin Inside Width 11 1/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Material Plastic, Mobility Stationary, Number of Bins 2, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- ZORO SELECT Workbench Top, Butcher Block, 72x36, Radius (4KYY8)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Bin Storage Rack White (QFS248-309WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, Ivory (QTB405IV)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin- 9 Compartments Ivory (QTB309IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- Quantum Storage Systems Tip Out Bins