Shop All Bin Shelving
Quantum Storage Systems
Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green
Mfr # QPRS-109GN
Zoro # G2114966
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 60 in
- Number of Bins 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QPRS-109GN
- Zoro # G2114966
- UPC # 651588025451
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 60 in |
Bin Width | 11 1/8 in |
Bin Depth | 11 5/8 in |
Shelf Width | 36 in |
Width | 36 in |
Depth | 12" |
Height | 4 in |
Overall WxDxH | 36 in x 12 in x 60 in |
Bin HxWxD | (24) 4 in x 11 1/8 in x 11 5/8 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Green, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Prefinished12X36In Wlnut (1980 W 12X36)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- 80/20 Inside Crnr Brkt, 6 Hole 3"X3"X1" 10S (4013-BLACK)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-109BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-201RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-102GN)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- Quantum Storage Systems Bin Shelving