Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 21 in L
Mfr # DL93120
Zoro # G208639252
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DL93120
- Zoro # G208639252
- UPC # 651588009734
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 21 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- QUANTUM STORAGE SYSTEMS 20 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Blue (QUS221BL)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS210CO)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (149DC)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- QUANTUM STORAGE SYSTEMS Divider for Qus270, Clear, 6 PK (DUS270CL)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- Quantum Storage Systems Bin Dividers