Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 21 in L, 6 PK
Mfr # DL93060
Zoro # G308639220
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DL93060
- Zoro # G308639220
- UPC # 651588009659
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 21 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
QUANTUM Vertical Dividers for Dividable Grid Containers - Long Dividers - Fits Container 44949 - PacVertical divider: long. Fits 22-1/2Lx17-1/2Wx6H container. Color: gray. Sold in packages of 6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- QUARTET Double-Sided Garment Rack (20314)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93080)
- QUANTUM STORAGE SYSTEMS Divider for Qus234, Clear, 6 PK (DUS234CL)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS93030)
- QUANTUM STORAGE SYSTEMS Divider for Qus248, Black, 6 PK (DUS248)
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- QUANTUM STORAGE SYSTEMS Grid Containers, Clear, 22-1/2 x 17-1/2 x3, Clear, 1 PK (DG93030CL)
- AKRO-MILS AkroMils Divider 40245 For AkroBin Stacking Bin 184815 Price for pack of 6 (40245)
- Quantum Storage Systems Bin Dividers