Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 21 in L, 6 PK
Mfr # DL93030
Zoro # G908639262
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DL93030
- Zoro # G908639262
- UPC # 651588009611
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 21 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- HONEY-CAN-DO Wood Suit Hanger, Cherry, PK24 (HNG-01335)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 3 3/4 in W, 1/2 in H, 50 PK (DSB201/203/205)
- QUANTUM STORAGE SYSTEMS Plastic Black, 5 in H, 6 PK (DUS230/235)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (LD1887)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- QUANTUM STORAGE SYSTEMS Divider for Qus224, Clear, 6 PK (DUS224CL)
- Quantum Storage Systems Bin Dividers