Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 15-3/4 in L, 6 PK
Mfr # DS93060
Zoro # G208639245
product price: $21.69
/pk 6, $3.62/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15-3/4 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DS93060
- Zoro # G208639245
- UPC # 651588010099
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15-3/4 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Length Dividers sold separately. Dividers are gray and sold in packages of 6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (QSB207CL)
- REV-A-SHELF Rev-A-Shelf Drill guide for CVRI Series Valet Rod Shelf Inserts (CVRI-DG)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBSS)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 7/8 in L, Not Applicable W, 8 1/4 in H, 6 PK (DL91050CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1265)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1887)
- QUANTUM STORAGE SYSTEMS Divider for Qus245, Clear, 6 PK (DUS245CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- Quantum Storage Systems Bin Dividers