Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 15-1/4 in L
Mfr # DL92080
Zoro # G008639230
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15-1/4 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DL92080
- Zoro # G008639230
- UPC # 651588009574
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15-1/4 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- 80/20 M6 Drop In T-Nut, 1/4 Turn (3931)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 1/2 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS221)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1265)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 11-3/4"X7-3/4"X2-1/2" (QB800)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- Quantum Storage Systems Bin Dividers