Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 15-1/4 in L
Mfr # DL92060
Zoro # G108639222
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-1/4 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DL92060
- Zoro # G108639222
- UPC # 651588009536
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15-1/4 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Towel Shelf, Polished Chrome, 5-19/64 in.D (SA-1209)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 10 Deep (AMG WS-1016)
- QUANTUM STORAGE SYSTEMS Divider for Qus242, Clear, 6 PK (DUS242CL)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 9 7/8 in L, 1/4 in W, 5 3/4 in H (DMB539C)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL93060 for Plastic Dividable Grid Container DG93060, Qty 6 (DL93060)
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- QUANTUM STORAGE SYSTEMS Plastic Black, 5 in H, 6 PK (DUS230/235)
- QUANTUM STORAGE SYSTEMS Single Sided Organizer, 18"X14"X3", Black (ORG81832)
- Quantum Storage Systems Bin Dividers