Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Gray, 15-1/4 in L, 3 in H
Mfr # DL92035
Zoro # G708639257
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15-1/4 in
- Overall Height 3 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # DL92035
- Zoro # G708639257
- UPC # 651588009499
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15-1/4 in |
Overall Height | 3 in |
Details
Material | Plastic |
Color | Gray |
Item | Divider |
Description
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085126)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 6 1/2 in W, 4 3/4 in H, 6 PK (DUS250CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1887)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-1/4 in L (DL92060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- Quantum Storage Systems Bin Dividers