Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Clear, 4 PK
Mfr # DIV400
Zoro # G3983935
product price: $6.75
/pk 4, $1.69/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Color Clear
- Material Plastic
- Overall Height 5 1/4 in
- Overall Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DIV400
- Zoro # G3983935
- UPC # 651588009291
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 4 1/4 in |
Overall Height | 5 1/4 in |
Overall Width | 4 1/4 in |
For Bin Width | 11 7/8 in, 23 5/8 in |
For Bin Width Range | 6 to 12 in, Wider than 12 in |
Overall LxH | 4 1/4 in x 5 1/4 in |
Outside Width | 4 1/4 in |
Overall Height Range | 4 to 8 in |
Overall Length Range | Shorter than 6 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QTB410IV, QTB410WT, QTB411IV, QTB411WT, QTB412IV, QTB412WT, Grainger No. 2TA97, 2TA98, 2TA99, 2TB10, 2TB11, 2TB12 |
Divider Direction | Side to Side |
Used With Bin or Container Style | Tip Out Bin |
Electrostatic Discharge | No |
For Container Type | Tip-Out Bin |
Product Type | Divider |
Number of Dividers | 4 |
Compatible Manufacturer Model Number | QTB410, QTB411, QTB412 |
Description
Divider, For Bin Width 11 7/8 in, 23 5/8 in, Color Clear, Number of Dividers 4, Compatible Manufacturer Model Number QTB410, QTB411, QTB412, Electrostatic Discharge No, Material Plastic, Overall Height 5 1/4 in, Overall Length 4 1/4 in, For Container Type Tip-Out Bin, Compatible Grainger Part Number 2TA97, 2TA98, 2TA99, 2TB10, 2TB11, 2TB12, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (360-95)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 6 in H (DG92060GY)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL93080 for Plastic Dividable Grid Container DG93080, Qty 6 (DL93080)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 7 1/2 in H, 6 PK (DL93080CO)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- QUANTUM STORAGE SYSTEMS Plastic Black, 3 in H (DUS210)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB809/810/816)
- Quantum Storage Systems Bin Dividers