Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 6 PK
Mfr # DUS954
Zoro # G4139046
product price: $61.15
/pk 6, $10.19/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 21 in
- Material Plastic
- Overall Height 10 1/4 in
- Overall Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DUS954
- Zoro # G4139046
- UPC # 651588046692
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 21 in |
Overall Height | 10 1/4 in |
Overall Width | 10 1/4 in |
For Bin Width | 14 1/4 in |
For Bin Width Range | Wider than 12 in |
Outside Width | 10 1/4 in |
Overall LxH | 21 in x 10 1/4 in |
Overall Height Range | Taller than 8 in |
Overall Length Range | Longer than 12 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QUS954BL, QUS954CL, QUS954RD, QUS954YL, Grainger No. 2TA71, 2TA93, 2TA94, 6GAP2 |
Used With Bin or Container Style | Hopper Bin |
Divider Direction | Front to Back |
Product Type | Divider |
For Container Type | Giant Hopper Bin |
Electrostatic Discharge | No |
Number of Dividers | 6 |
Compatible Manufacturer Model Number | QUS954 |
Description
Divider, For Bin Width 14 1/4 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS954, Electrostatic Discharge No, Material Plastic, Overall Height 10 1/4 in, Overall Length 21 in, For Container Type Giant Hopper Bin, Compatible Grainger Part Number 2TA71, 2TA93, 2TA94, 6GAP2, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary (I 2062)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L (DL93080)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 3 in H (DL91035)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 10 7/8 in L, 5 in H (DG91050CL)
- QUANTUM STORAGE SYSTEMS Cross Divider for Qus2, Black, 6 PK (CRDUS238)
- ZORO SELECT Short Divider, Black, 6 PK (41105)
- Quantum Storage Systems Bin Dividers