Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 6 PK
Mfr # DUS952
Zoro # G3998687
product price: $40.59
/pk 6, $6.77/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Color Black
- Overall Height 6 1/4 in
- Material Plastic
- Overall Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DUS952
- Zoro # G3998687
- UPC # 094715569907
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 21 in |
Overall Height | 6 1/4 in |
Overall Width | 6 1/4 in |
For Bin Width | 9 in |
For Bin Width Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall LxH | 21 in x 6 1/4 in |
Overall Length Range | Longer than 12 in |
Outside Width | 6 1/4 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QUS952BL, QUS952CL, QUS952RD, QUS952YL, Grainger No. 2TA69, 2TA89, 2TA90, 6GAP0 |
Used With Bin or Container Style | Hopper Bin |
Divider Direction | Front to Back |
For Container Type | Giant Hopper Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Number of Dividers | 6 |
Compatible Manufacturer Model Number | QUS952 |
Description
Divider, For Bin Width 9 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS952, Electrostatic Discharge No, Material Plastic, Overall Height 6 1/4 in, Overall Length 21 in, For Container Type Giant Hopper Bin, Compatible Grainger Part Number 2TA69, 2TA89, 2TA90, 6GAP0, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- KEE SAFETY Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia. (570-7)
- STERILITE Storage Tote, Clear/White, Polypropylene, 14 1/8 in L, 7 5/8 in W, 4 7/8 in H (14928012)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 7/8 in L, Not Applicable W, 8 1/4 in H, 6 PK (DL91050CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB801/803/805)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 9 7/8 in L, 1/4 in W, 5 3/4 in H (DMB539C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS245)
- AKRO-MILS Plastic Divider, Black, 9 5/8 in L, 1/3 in W, 8 13/16 in H, 6 PK (41287)
- Quantum Storage Systems Bin Dividers