Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 6 PK
Mfr # DMS532
Zoro # G4211216
product price: $38.75
/pk 6, $6.46/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 17 1/4 in
- Overall Height 6 3/4 in
- Material Plastic
- Overall Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DMS532
- Zoro # G4211216
- UPC # 651588009796
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 17 1/4 in |
Overall Height | 6 3/4 in |
Overall Width | 6 3/4 in |
For Bin Width Range | 6 to 12 in |
For Bin Width | 11 in |
Overall Height Range | 4 to 8 in |
Overall LxH | 17 1/4 in x 6 3/4 in |
Outside Width | 6 3/4 in |
Overall Length Range | Longer than 12 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QMS532BL, QMS532BR, QMS532GN, QMS532RD, QMS532YL, Grainger No. 1NTZ2, 1VH45, 1VH46, 1VH47, 1VH48 |
Used With Bin or Container Style | Hopper Bin |
Divider Direction | Front to Back |
Product Type | Divider |
Electrostatic Discharge | No |
For Container Type | Giant Hopper Bin |
Compatible Manufacturer Model Number | QMS532 |
Number of Dividers | 6 |
Description
Divider, For Bin Width 11 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QMS532, Electrostatic Discharge No, Material Plastic, Overall Height 6 3/4 in, Overall Length 17 1/4 in, For Container Type Giant Hopper Bin, Compatible Grainger Part Number 1NTZ2, 1VH45, 1VH46, 1VH47, 1VH48, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- KRUEGER Therma Level Gauge, Tank 43" D, 2" NPT (H-2-43)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, Black, 23 5/8 in L (QSB116BR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB809/810/816)
- QUANTUM STORAGE SYSTEMS Divider for Qus245, Clear, 6 PK (DUS245CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 in L, 2 3/4 in W, 2 3/4 in H, 6 PK (DUS210)
- QUANTUM STORAGE SYSTEMS Single Sided Organizer, 15"X12-1/4"X2-3/4", Black (ORG81532)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- PACKAGING OF AMERICA Cardboard Corrugated Shelf Bin Divider, White, 4 in L, 2 1/4 in, 4 1/4 in W, 2 in H, 100 PK (1W863)
- Quantum Storage Systems Bin Dividers