Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 4 PK
Mfr # DIV701/606
Zoro # G3978256
product price: $7.15
/pk 4, $1.79/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 4 1/4 in
- Overall Width 4 1/4 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DIV701/606
- Zoro # G3978256
- UPC # 651588009376
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 8 1/4 in |
Overall Height | 4 1/4 in |
Overall Width | 4 1/4 in |
For Bin Width | 7 3/4 in, 7 7/8 in |
For Bin Width Range | 6 to 12 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall LxH | 8 1/4 in x 4 1/4 in |
Outside Width | 4 1/4 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/4 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QED701BL, QED701GR, QED701RD, QED701YL, QED606BL, QED606GY, QED606RD, QED606YL, Grainger No. 1NTT2, 1NTT6, 2KWB6, 2KWB7, 2KWB8, 2KWC9, 2KWD1, 2KWD2 |
Divider Direction | Side to Side |
Used With Bin or Container Style | Drawer Bin |
Electrostatic Discharge | No |
Product Type | Divider |
Material Thickness | 1/4 in |
For Container Type | Drawer Bin |
Compatible Manufacturer Model Number | QED606, QED701 |
Number of Dividers | 4 |
Description
Divider, For Bin Width 7 3/4 in, 7 7/8 in, Color Black, Number of Dividers 4, Compatible Manufacturer Model Number QED606, QED701, Electrostatic Discharge No, Material Plastic, Overall Height 4 1/4 in, Overall Length 8 1/4 in, For Container Type Drawer Bin, Compatible Grainger Part Number 1NTT2, 1NTT6, 2KWB6, 2KWB7, 2KWB8, 2KWC9, 2KWD1, 2KWD2, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93080)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 3/4 in L, 10 1/2 in W, 1/4 in H (DMS543)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 7 in L, 3 in H (DS91035)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS210CO)
- QUANTUM STORAGE SYSTEMS Divider for Qus234, Clear, 6 PK (DUS234CL)
- QUANTUM STORAGE SYSTEMS Divider for Qus242, Clear, 6 PK (DUS242CL)
- Quantum Storage Systems Bin Dividers