Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 4 PK
Mfr # DIV501/604
Zoro # G3918896
original price:
$4.55
5% off
new price: $4.29
/pk 4, $1.07/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Color Black
- Overall Height 4 in
- Material Plastic
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DIV501/604
- Zoro # G3918896
- UPC # 651588009338
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 3 1/2 in |
Overall Height | 4 in |
Overall Width | 2 5/8 in |
For Bin Width Range | Narrower than 6 in |
For Bin Width | 3 1/4 in |
Overall LxH | 3 1/2 in x 4 in |
Overall Length Range | Shorter than 6 in |
Outside Width | 2 5/8 in |
Overall Height Range | 4 to 8 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/4 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QED501BL, QED501GY, QED501RD, QED501YL, QED604BL, QED604GR, QED604RD, QED604YL, Grainger No. 1NTR9, 1NTT4, 2KWA9, 2KWB1, 2KWB2, 2KWC3, 2KWC4, 2KWC5 |
Used With Bin or Container Style | Drawer Bin |
Divider Direction | Side to Side |
For Container Type | Drawer Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Material Thickness | 1/4 in |
Number of Dividers | 4 |
Compatible Manufacturer Model Number | QED501, QED604 |
Description
Divider, For Bin Width 3 1/4 in, Color Black, Number of Dividers 4, Compatible Manufacturer Model Number QED501, QED604, Electrostatic Discharge No, Material Plastic, Overall Height 4 in, Overall Length 3 1/2 in, For Container Type Drawer Bin, Compatible Grainger Part Number 1NTR9, 1NTT4, 2KWA9, 2KWB1, 2KWB2, 2KWC3, 2KWC4, 2KWC5, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236SN)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- QUANTUM STORAGE SYSTEMS Divider for Qus220, Clear, 6 PK (DUS220CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 7 in W, 5 1/4 in H, 6 PK (DSS405)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB801/803/805)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/8 in L, 3 in W, 4 in H, 50 PK (DSB107/108/114CO)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91050)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS953)
- Quantum Storage Systems Bin Dividers