Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # LD1887
Zoro # G4104466
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 1/4 in
- Color Black
- Material Plastic
- Overall Height 6 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LD1887
- Zoro # G4104466
- UPC # 651588012239
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 16 1/4 in |
Overall Height | 6 in |
Overall Width | 6 in |
For Bin Width Range | 6 to 12 in |
For Bin Width | 8 3/8 in |
Outside Width | 6 in |
Overall LxH | 16 1/4 in x 6 in |
Overall Height Range | 4 to 8 in |
Overall Length Range | Longer than 12 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QP1887BL, QP1887YL, Grainger No. 2TB70, 2TB71, 33Z277 |
Used With Bin or Container Style | Stacking Bin |
Divider Direction | Front to Back |
For Container Type | Cross-Stacking Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Compatible Manufacturer Model Number | QP1887 |
Number of Dividers | 10 |
Description
Divider, For Bin Width 8 3/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1887, Electrostatic Discharge No, Material Plastic, Overall Height 6 in, Overall Length 16 1/4 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB70, 2TB71, 33Z277, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- FIRST ALERT BRK 132CUFT WTRFire Safe (2092DF-BD)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 7 in W, 5 1/4 in H, 6 PK (DSS405)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 1/2 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS221)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL93080 for Plastic Dividable Grid Container DG93080, Qty 6 (DL93080)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 5-1/2"X2-3/4"X1-1/4" (QB200)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 11 3/8 in H, 6 PK (DS93120CO)
- Quantum Storage Systems Bin Dividers