Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # LD1496
Zoro # G3971956
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Color Black
- Material Plastic
- Overall Height 5 1/2 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LD1496
- Zoro # G3971956
- UPC # 651588012192
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 11 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 5 1/2 in |
For Bin Width | 9 1/4 in |
For Bin Width Range | 6 to 12 in |
Overall LxH | 11 1/2 in x 5 1/2 in |
Outside Width | 5 1/2 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QP1496BL, QP1496YL, Grainger No. 2TB66, 2TB67, 33Z275 |
Used With Bin or Container Style | Stacking Bin |
Divider Direction | Front to Back |
For Container Type | Cross-Stacking Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Compatible Manufacturer Model Number | QP1496 |
Number of Dividers | 10 |
Description
Divider, For Bin Width 9 1/4 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1496, Electrostatic Discharge No, Material Plastic, Overall Height 5 1/2 in, Overall Length 11 1/2 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB66, 2TB67, 33Z275, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray and Stainless Steel LocBoard (LBC-4SS)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS245)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- QUANTUM STORAGE SYSTEMS Divider for Qus220, Clear, 6 PK (DUS220CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS92080CO)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS230/235)
- LEWISBINS LEWISBins DV1750 Full Height Short Divider for Divider Box DC3050 (DV1750)
- Quantum Storage Systems Bin Dividers