Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # LD1285
Zoro # G4191914
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Color Black
- Overall Height 4 in
- Material Plastic
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LD1285
- Zoro # G4191914
- UPC # 651588012178
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 11 in |
Overall Height | 4 in |
Overall Width | 4 in |
For Bin Width | 8 3/8 in |
For Bin Width Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Overall Length Range | 6 to 12 in |
Outside Width | 4 in |
Overall LxH | 11 in x 4 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QP1285BL, QP1285YL, Grainger No. 2TB64, 2TB65, 33Z274 |
Used With Bin or Container Style | Stacking Bin |
Divider Direction | Front to Back |
Electrostatic Discharge | No |
For Container Type | Cross-Stacking Bin |
Product Type | Divider |
Number of Dividers | 10 |
Compatible Manufacturer Model Number | QP1285 |
Description
Divider, For Bin Width 8 3/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1285, Electrostatic Discharge No, Material Plastic, Overall Height 4 in, Overall Length 11 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB64, 2TB65, 33Z274, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (2012DC)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS93060 for Plastic Dividable Grid Container DG93060, Qty 6 (DS93060)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 7/8 in L, Not Applicable W, 8 1/4 in H, 6 PK (DS91050CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1285)
- QUANTUM STORAGE SYSTEMS Divider for Qus242, Clear, 6 PK (DUS242CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 in L, 8 in W, 8 in H, 6 PK (DUS265)
- Quantum Storage Systems Bin Dividers