Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # LD1265
Zoro # G4213316
original price:
$17.32
13% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 11 in
- Overall Height 4 in
- Material Plastic
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LD1265
- Zoro # G4213316
- UPC # 651588012154
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 11 in |
Overall Height | 4 in |
Overall Width | 4 in |
For Bin Width Range | 6 to 12 in |
For Bin Width | 6 5/8 in |
Outside Width | 4 in |
Overall LxH | 11 in x 4 in |
Overall Length Range | 6 to 12 in |
Overall Height Range | 4 to 8 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QP1265BL, QP1265YL, Grainger No. 2TB62, 2TB63, 33Z273 |
Used With Bin or Container Style | Stacking Bin |
Divider Direction | Front to Back |
For Container Type | Cross-Stacking Bin |
Electrostatic Discharge | No |
Product Type | Divider |
Number of Dividers | 10 |
Compatible Manufacturer Model Number | QP1265 |
Description
Divider, For Bin Width 6 5/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1265, Electrostatic Discharge No, Material Plastic, Overall Height 4 in, Overall Length 11 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB62, 2TB63, 33Z273, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit with Solid Bottom Shelf, 18x60x78 (LC186072SOL)
- DURHAM MFG Small Compartment box, 20 opening, for small part storage (206-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS92035)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- QUANTUM STORAGE SYSTEMS Divider for Qus241, 6 PK (DUS241CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- MILWAUKEE TOOL Polymer, Plastic Divider for PACKOUT™ Crate, Black, 13.0 in L, 3 7/10 in W, 9.2 in H (48-22-8040)
- Quantum Storage Systems Bin Dividers