Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # CD965
Zoro # G4127907
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 4 3/4 in
- Material Plastic
- Overall Height 3 3/4 in
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # CD965
- Zoro # G4127907
- UPC # 651588005859
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 4 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 3 3/4 in |
For Bin Width | 6 5/8 in |
For Bin Width Range | 6 to 12 in |
Overall LxH | 4 3/4 in x 3 3/4 in |
Overall Height Range | Shorter than 4 in |
Overall Length Range | Shorter than 6 in |
Outside Width | 3 3/4 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. QP965BL and QP965YL, Grainger No. 2TB60, 2TB61, 33Z278 |
Used With Bin or Container Style | Cross Stacking Bin |
Divider Direction | Side to Side |
Electrostatic Discharge | No |
For Container Type | Cross-Stacking Bin |
Product Type | Divider |
Compatible Manufacturer Model Number | QP965 |
Number of Dividers | 10 |
Description
Divider, For Bin Width 6 5/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP965, Electrostatic Discharge No, Material Plastic, Overall Height 3 3/4 in, Overall Length 4 3/4 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB60, 2TB61, 33Z278, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-3/4 in L (DS93120)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 10 1/4 in W, 10 1/4 in H (DUS974)
- QUANTUM STORAGE SYSTEMS Divider for Qus240/250, Clear, 6 PK (DUS240/250CL)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91050)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS92035)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (149DC)
- AKRO-MILS Plastic Divider, Black, 10 7/32 in L, Not Applicable W, 6 3/8 in H, 6 PK (402395KY87)
- Quantum Storage Systems Bin Dividers