Quantum Storage Systems

Plastic Divider, Black, 10 PK


product price: $20.19
/pk 10, $2.02/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 7 in
  • Color Black
  • Overall Height 6 in
  • Material Plastic
  • Overall Width 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7 in
Overall Height 6 in
Overall Width 6 in
For Bin Width 8 3/8 in
For Bin Width Range 6 to 12 in
Overall Height Range 4 to 8 in
Outside Width 6 in
Overall Length Range 6 to 12 in
Overall LxH 7 in x 6 in

Details

Color Black
Material Plastic
ESD Conductive No
Item Divider
For Use With Model QP1887BL and QP1887YL, Grainger No. 2TB70, 2TB71, 33Z277
Used With Bin or Container Style Cross Stacking Bin
Divider Direction Side to Side
Product Type Divider
For Container Type Cross-Stacking Bin
Electrostatic Discharge No
Compatible Manufacturer Model Number QP1887
Number of Dividers 10

Description

Divider, For Bin Width 8 3/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1887, Electrostatic Discharge No, Material Plastic, Overall Height 6 in, Overall Length 7 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB70, 2TB71, 33Z277, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.