Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # CD1496
Zoro # G4063753
product price: $19.25
/pk 10, $1.93/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 7 1/4 in
- Overall Height 5 1/4 in
- Material Plastic
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # CD1496
- Zoro # G4063753
- UPC # 651588005798
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 7 1/4 in |
Overall Height | 5 1/4 in |
Overall Width | 5 1/4 in |
For Bin Width | 9 1/4 in |
For Bin Width Range | 6 to 12 in |
Overall Length Range | 6 to 12 in |
Outside Width | 5 1/4 in |
Overall LxH | 7 1/4 in x 5 1/4 in |
Overall Height Range | 4 to 8 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Model QP1496BL and QP1496YL, Grainger No. 2TB66, 2TB67, 33Z275 |
Used With Bin or Container Style | Cross Stacking Bin |
Divider Direction | Side to Side |
For Container Type | Cross-Stacking Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Compatible Manufacturer Model Number | QP1496 |
Number of Dividers | 10 |
Description
Divider, For Bin Width 9 1/4 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1496, Electrostatic Discharge No, Material Plastic, Overall Height 5 1/4 in, Overall Length 7 1/4 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB66, 2TB67, 33Z275, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOR-MORE Dsptchr Locker Trp Frnt Door W/Trp Rear Door 30"X36"X79.5", Gry (D3-3036-3)
- 80/20 Butt Connector - Black (9215)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- 80/20 L-Brake Handle, For 10S (6850)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS951)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 11 1/4 in W, 11 1/4 in H (DUS975)
- QUANTUM STORAGE SYSTEMS Divider for Qus260, 6 PK (DUS260CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- Quantum Storage Systems Bin Dividers