Shop All Bin Dividers
Quantum Storage Systems
Plastic Divider, Black, 10 PK
Mfr # CD1265
Zoro # G4019486
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Color Black
- Material Plastic
- Overall Height 3 3/4 in
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # CD1265
- Zoro # G4019486
- UPC # 651588005750
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 4 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 3 3/4 in |
For Bin Width Range | 6 to 12 in |
For Bin Width | 6 5/8 in |
Overall Length Range | Shorter than 6 in |
Overall LxH | 4 3/4 in x 3 3/4 in |
Overall Height Range | Shorter than 4 in |
Outside Width | 3 3/4 in |
Details
Color | Black |
Material | Plastic |
ESD Conductive | No |
Item | Divider |
For Use With | Model QP1265BL and QP1265YL, Grainger No. 2TB62, 2TB63, 33Z273 |
Used With Bin or Container Style | Cross Stacking Bin |
Divider Direction | Side to Side |
For Container Type | Cross-Stacking Bin |
Product Type | Divider |
Electrostatic Discharge | No |
Number of Dividers | 10 |
Compatible Manufacturer Model Number | QP1265 |
Description
Divider, For Bin Width 6 5/8 in, Color Black, Number of Dividers 10, Compatible Manufacturer Model Number QP1265, Electrostatic Discharge No, Material Plastic, Overall Height 3 3/4 in, Overall Length 4 3/4 in, For Container Type Cross-Stacking Bin, Compatible Grainger Part Number 2TB62, 2TB63, 33Z273, Divider Direction Side to Side, Overall Width Not Applicable, Product Type Divider, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- KRUEGER Therma Level Gauge, Tank 54", 2"NPT (H-2-54-S1)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 1/2 in L, Not Applicable W, 10 7/8 in H, 6 PK (DS92035CO)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- QUANTUM STORAGE SYSTEMS Cross Divider for Qus2, Black, 6 PK (CRDUS270)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 3 3/4 in W, 1/2 in H, 50 PK (DSB201/203/205)
- QUANTUM STORAGE SYSTEMS Divider for Qus224, Clear, 6 PK (DUS224CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- AKRO-MILS Plastic Divider, Black, 8 3/8 in L, 8 3/8 in W, 4 3/8 in H, 6 PK (41480)
- Quantum Storage Systems Bin Dividers