Shop All Bin Dividers
Quantum Storage Systems
Plastic Black, 5 in H, 6 PK
Mfr # DUS230/235
Zoro # G108646459
product price: $26.49
/pk 6, $4.42/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Overall Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DUS230/235
- Zoro # G108646459
- UPC # 651588010457
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 5 in |
Overall Depth | 11 |
Details
Material | Plastic |
Color | Black |
Description
10-7/8D x 5H. Organizes parts, maximizes space and snaps into place in slot molded into stacking bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30138BLUE)
- BASCO 5 Gal Plastic Pail, Open Head, 100 Mil (NP2150W-CD-100)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4246BB3A3P)
- HALLOWELL Cell Phone Locker, 30 1/2 in (1) Wide, (5) Openings (UCTL192(30)-5A-K-PL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1265)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 in L, 2 3/4 in W, 2 3/4 in H, 6 PK (DUS210)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- QUANTUM STORAGE SYSTEMS Grid Containers, Clear, 22-1/2 x 17-1/2 x3, Clear, 1 PK (DG93030CL)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 3 in H (48-22-8473)
- Quantum Storage Systems Bin Dividers