Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, White
Mfr # FSB-PT26186WT
Zoro # G610916040
product price: $21.25
/ea
Sold in multiples of 6 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 39.7 qt
- Overall Length 26 in
- Material Polypropylene
- Inside Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-PT26186WT
- Zoro # G610916040
- UPC # 651588189788
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 26 in |
Inside Height | 6 in |
Overall Width | 18 in |
Inside Width | 16 in |
Overall Height | 6 3/8 in |
Inside Length | 23 7/8 in |
Details
Item | Pizza Dough Box |
Color | White |
Capacity | 39.7 qt |
Material | Polypropylene |
Minimum Temperature | -40 Degrees F |
Microwaveable | Yes |
Maximum Temperature | 160 Degrees F |
Includes Lid | No |
Dishwasher Safe | Yes |
Product Type | Pizza Dough Box |
Graduated | No |
NSF Certified | Yes |
Freezer Safe | Yes |
Includes Handle | No |
Description
Pizza Dough Box, Capacity 39.7 qt, Color White, Material Polypropylene, Overall Height 6 3/8 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Galaxy Translucent Cups, 10 oz, 100PK (Y10)
- HOBART Bulb, Halogen, 40W 120V , G9 (01-1000V7-00054)
- VOLLRATH Control Knob 2 D, 0-10-1 (23423)
- STAR MANUFACTURING Breaker Reset 25 Amps (ELB197)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- CHICAGO METALLIC Hot Dog Bun Pan, New England, 10 Moulds (22100)
- CHICAGO METALLIC Mini Loaf Pan, 12 Moulds (45755)
- Quantum Storage Systems Bakeware