Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, White
Mfr # FSB-PT26183WT
Zoro # G510916034
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 19.8 qt
- Overall Length 26 in
- Material Polypropylene
- Inside Length 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-PT26183WT
- Zoro # G510916034
- UPC # 651588189740
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 26 in |
Inside Length | 23 7/8 in |
Overall Height | 3 3/8 in |
Overall Width | 18 in |
Inside Height | 3 in |
Inside Width | 16 in |
Details
Item | Pizza Dough Box |
Color | White |
Capacity | 19.8 qt |
Material | Polypropylene |
Minimum Temperature | -40 Degrees F |
Freezer Safe | Yes |
NSF Certified | Yes |
Microwaveable | Yes |
Product Type | Pizza Dough Box |
Graduated | No |
Maximum Temperature | 160 Degrees F |
Dishwasher Safe | Yes |
Includes Lid | No |
Includes Handle | No |
Description
Pizza Dough Box, Capacity 19.8 qt, Color White, Material Polypropylene, Overall Height 3 3/8 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Seal - Cooling Drum To Hopper For Bunn - Part# 32079-0000 (32079-0000)
- ALLPOINTS Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902 (76-1163)
- AMGOOD 30x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3018-2SH)
- DINEX Cranberry Insulated Mug, 8 oz., Pk48 (DX300061)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- WINCO Winco 24 Cup 3 oz. Non Stick Aluminum Muffin Pan (AMF-24)
- PATERSON White Grease Proof Silicone Pan Liner, 1000PK (SG01027)
- Quantum Storage Systems Bakeware