Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, White
Mfr # FSB-PL2618WT
Zoro # G210916129
product price: $15.49
/ea
Sold in multiples of 6 for $92.94
$92.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 6.6 qt
- Overall Length 26 in
- Material Polypropylene
- Freezer Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-PL2618WT
- Zoro # G210916129
- UPC # 651588189702
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 26 in |
Inside Width | 16 in |
Inside Length | 23 7/8 in |
Overall Width | 18 in |
Inside Height | 1 in |
Overall Height | 1 3/4 in |
Details
Item | Pizza Dough Box |
Color | White |
Capacity | 6.6 qt |
Material | Polypropylene |
Freezer Safe | Yes |
Product Type | Pizza Dough Box |
Minimum Temperature | -40 Degrees F |
Graduated | No |
NSF Certified | Yes |
Includes Handle | No |
Includes Lid | No |
Maximum Temperature | 160 Degrees F |
Microwaveable | Yes |
Dishwasher Safe | Yes |
Description
Pizza Dough Box, Capacity 6.6 qt, Color White, Material Polypropylene, Overall Height 1 3/4 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER 358 Probe(New#X82397-Ser) For - Part# X82397-Ser (X82397-SER)
- HATCO Lamp Holder For - Part# 02.30.087.00 (02.30.087.00)
- DIXIE Portion Cup, 1 oz., Plastic, PK4800 (PP10CLEAR)
- EDLUND Parts Kit - #1 (G003M)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia (51045)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- Quantum Storage Systems Bakeware