Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, White
Mfr # FSB-DL1813WT
Zoro # G010916121
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 2.3 qt
- Overall Length 17 3/4 in
- Material Polypropylene
- Inside Length 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-DL1813WT
- Zoro # G010916121
- UPC # 651588189627
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 17 3/4 in |
Inside Length | 15 7/8 in |
Overall Height | 3/4 in |
Overall Width | 12 3/4 in |
Inside Width | 11 1/8 in |
Inside Height | 3/4 in |
Details
Item | Pizza Dough Box |
Color | White |
Capacity | 2.3 qt |
Material | Polypropylene |
Minimum Temperature | -40 Degrees F |
Dishwasher Safe | Yes |
Maximum Temperature | 160 Degrees F |
Product Type | Pizza Dough Box |
Freezer Safe | Yes |
Includes Handle | No |
Graduated | No |
Includes Lid | No |
Microwaveable | Yes |
NSF Certified | Yes |
Description
Pizza Dough Box, Capacity 2.3 qt, Color White, Material Polypropylene, Overall Height 3/4 in, Overall Length 17 3/4 in, Overall Width 12 3/4 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETTLE FOODS Kettle Potato Chip Sour Cream & Onion 5 oz., PK15 (800043)
- VOLLRATH Incolloy Element Saa8003 #1 (XSAA0006)
- SCOTSMAN O Ring (13-0617-54)
- ECLIPSE Eclipse Single Serve Peppermint Gum 18 Pieces, PK144 (271901)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- TABLECRAFT Round Cast Iron Melamine Skillet, 8.5" (MSKLT85)
- VOLLRATH Roaster Pan, Heavy-Duty, Aluminum (68391)
- Quantum Storage Systems Bakeware