Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, Gray
Mfr # FSB-PT26186GY
Zoro # G110916076
product price: $21.25
/ea
Sold in multiples of 6 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 39.7 qt
- Overall Length 26 in
- Material Polypropylene
- Overall Height 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-PT26186GY
- Zoro # G110916076
- UPC # 651588189764
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 26 in |
Overall Height | 6 3/8 in |
Inside Height | 6 in |
Inside Length | 23 7/8 in |
Inside Width | 16 in |
Overall Width | 18 in |
Details
Item | Pizza Dough Box |
Color | Gray |
Capacity | 39.7 qt |
Material | Polypropylene |
Product Type | Pizza Dough Box |
Freezer Safe | Yes |
NSF Certified | Yes |
Maximum Temperature | 160 Degrees F |
Minimum Temperature | -40 Degrees F |
Includes Lid | No |
Microwaveable | Yes |
Dishwasher Safe | Yes |
Includes Handle | No |
Graduated | No |
Description
Pizza Dough Box, Capacity 39.7 qt, Color Gray, Material Polypropylene, Overall Height 6 3/8 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WUNDER-BAR Pump Assembly (MTOP-HP-521)
- RSVP INTERNATIONAL Silicone Knife Bar - 10in - Black (KBAR-10B)
- VISTAR Mustard, 0.16 oz, 200 Ct, PK200 (PPIVENL065)
- CRES COR Latch Kit (100609901)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- Quantum Storage Systems Bakeware