Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, Gray
Mfr # FSB-PT26183GY
Zoro # G110915970
product price: $19.29
/ea
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 19.8 qt
- Overall Length 26 in
- Material Polypropylene
- Overall Height 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-PT26183GY
- Zoro # G110915970
- UPC # 651588189726
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 26 in |
Overall Height | 3 3/8 in |
Inside Width | 16 in |
Overall Width | 18 in |
Inside Height | 3 in |
Inside Length | 23 7/8 in |
Details
Item | Pizza Dough Box |
Color | Gray |
Capacity | 19.8 qt |
Material | Polypropylene |
Graduated | No |
Dishwasher Safe | Yes |
Microwaveable | Yes |
Freezer Safe | Yes |
Maximum Temperature | 160 Degrees F |
Includes Handle | No |
Includes Lid | No |
Product Type | Pizza Dough Box |
NSF Certified | Yes |
Minimum Temperature | -40 Degrees F |
Description
Pizza Dough Box, Capacity 19.8 qt, Color Gray, Material Polypropylene, Overall Height 3 3/8 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 1.5" x 4.25" Burgundy Adhesive Napkin Bands PK 10000 PK (883063)
- CHEF XPRESS CFX Glazed Pecan Pieces 5lbs (9892094)
- ATOSA Switch, Power, Green (W0308019)
- KNG Lg Denim Chef Coat (2938DBLL)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- RISE BY DASH Jack-O-Lantern 1 waffle Orange Plastic Waffle Maker (RMWP001GBOP06)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 13 Dia. (91130)
- Quantum Storage Systems Bakeware