Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, Gray
Mfr # FSB-PL2618GY
Zoro # G110916021
product price: $13.25
/ea
Sold in multiples of 6 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 6.6 qt
- Overall Length 26 in
- Material Polypropylene
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-PL2618GY
- Zoro # G110916021
- UPC # 651588189689
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 26 in |
Overall Width | 18 in |
Overall Height | 1 3/4 in |
Inside Width | 16 in |
Inside Height | 1 in |
Inside Length | 23 7/8 in |
Details
Item | Pizza Dough Box |
Color | Gray |
Capacity | 6.6 qt |
Material | Polypropylene |
NSF Certified | Yes |
Microwaveable | Yes |
Product Type | Pizza Dough Box |
Maximum Temperature | 160 Degrees F |
Dishwasher Safe | Yes |
Minimum Temperature | -40 Degrees F |
Graduated | No |
Includes Handle | No |
Freezer Safe | Yes |
Includes Lid | No |
Description
Pizza Dough Box, Capacity 6.6 qt, Color Gray, Material Polypropylene, Overall Height 1 3/4 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Producers Rice Mill Premium Parboiled Rice 50lbs (R1PX50550)
- STAR MANUFACTURING Stem Adapter (2T-Y7590)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- GOODYEAR Exhaust Fan V-Belt Ax24 (AX24)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- Quantum Storage Systems Bakeware