Shop All Bakeware
Quantum Storage Systems
Pizza Dough Box, Polypropylene, Gray
Mfr # FSB-DT18133GY
Zoro # G810916123
product price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 9.2 qt
- Overall Length 17 3/4 in
- Material Polypropylene
- Inside Length 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # FSB-DT18133GY
- Zoro # G810916123
- UPC # 651588189641
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Length | 17 3/4 in |
Inside Length | 15 7/8 in |
Inside Height | 3 in |
Overall Height | 3 3/8 in |
Inside Width | 11 1/8 in |
Overall Width | 12 3/4 in |
Details
Item | Pizza Dough Box |
Color | Gray |
Capacity | 9.2 qt |
Material | Polypropylene |
NSF Certified | Yes |
Includes Lid | No |
Freezer Safe | Yes |
Microwaveable | Yes |
Dishwasher Safe | Yes |
Product Type | Pizza Dough Box |
Maximum Temperature | 160 Degrees F |
Minimum Temperature | -40 Degrees F |
Graduated | No |
Includes Handle | No |
Description
Pizza Dough Box, Capacity 9.2 qt, Color Gray, Material Polypropylene, Overall Height 3 3/8 in, Overall Length 17 3/4 in, Overall Width 12 3/4 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 160 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Quick Disconnect Device (A125)
- INTERNATIONAL COMFORT PRO Transformer 115 24 40Va (1011626)
- GREEN MOUNTAIN COFFEE Coffee, Breakfast Blend, 0.31 oz., PK96 (7522)
- HOBART Ignition Module (01-1000V9-00170)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, Gray (FSB-PT26183GY)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DL1813WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PL2618WT)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- 21ST CENTURY Burnt Baked Sheet Liner (B70A4)
- Quantum Storage Systems Bakeware