Shop All Wire Shelf Accessories
Quantum Storage Systems
One 18"WX36"L Corner Wire Shelf, Chrome
Mfr # 1836CRNC
Zoro # G8160855
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$94.99
Free 30-Day Returns
Key Features
- Width 18 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1836CRNC
- Zoro # G8160855
- UPC # 651588084380
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Width | 18 in |
Details
Item | One 18" Wx36" L Corner Wire Shelf,Chrome |
Finish | Chrome |
Description
One 18 In. Wx36 In. L Corner Wire Shelf,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- TRITON PRODUCTS (1) 36 In. W x 4.5 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-1S)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- ALLIGATORBOARD Alligator Board ALGBRD17X33GALVKIT Metal Pegboard Panel Kit without Flange/10 Hooks/Gloves - Pack of 4 (ALGBRD17X33GALVKIT)
- Quantum Storage Systems Wire Shelf Accessories