Shop All Wire Carts
Quantum Storage Systems
Mobile Stem Caster Cart, Green, 5 Shelves
Mfr # M2436P47-5
Zoro # G4637294
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Number of Shelves 5
- Finish Epoxy Coated
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # M2436P47-5
- Zoro # G4637294
- UPC # 651588173244
- Country of Origin China
- Category Wire Carts
Dimensions
Overall Width | 24 in |
Overall Height | 80 in |
Overall Depth | 36 in |
Caster Wheel Diameter | 5 in |
Details
Material | Steel |
Color | Green |
Item | Mobile Stem Caster Cart |
Number of Shelves | 5 |
Finish | Epoxy Coated |
Whole Unit Load Capacity | 1,200 lb |
Caster Mounting Type | Stem Caster |
Recommended Environments | Dry, Wet |
Caster Wheel/Tread Material | Thermoplastic Resin |
Post Shape | Circle |
Shelving Gauge | 18 ga |
Shelf Adjustment Type | Split Sleeve |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Load Capacity per Shelf | 800 lb |
Description
Mobile Stem Caster Cart, Steel, Epoxy Coated, Green, Overall Depth 36 in, Overall Height 80 in, Overall Width 24 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 5, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Latch Kit (10A)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1860P47-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome (WRC74-BSK2448C-5)
- QUANTUM STORAGE SYSTEMS Slanted Shelf Carts - Stationary (WRSL6-74-1848-260GN)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1848P46-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P46)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- Quantum Storage Systems Wire Carts