Shop All Wire Carts
Quantum Storage Systems
Mobile Stem Caster Cart, Green, 5 Shelves
Mfr # M1848P46-5
Zoro # G4635632
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Number of Shelves 5
- Overall Width 18 in
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # M1848P46-5
- Zoro # G4635632
- UPC # 651588173084
- Country of Origin China
- Category Wire Carts
Dimensions
Overall Width | 18 in |
Overall Height | 69 in |
Overall Depth | 48 in |
Caster Wheel Diameter | 5 in |
Details
Material | Steel |
Color | Green |
Item | Mobile Stem Caster Cart |
Number of Shelves | 5 |
Finish | Epoxy Coated |
Whole Unit Load Capacity | 1,200 lb |
Caster Mounting Type | Stem Caster |
Caster Wheel/Tread Material | Thermoplastic Resin |
Recommended Environments | Dry, Wet |
Shelf Adjustment Type | Split Sleeve |
Shelving Gauge | 18 ga |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Post Shape | Circle |
Load Capacity per Shelf | 800 lb |
Description
Mobile Stem Caster Cart, Steel, Epoxy Coated, Green, Overall Depth 48 in, Overall Height 69 in, Overall Width 18 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 5, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE1804TFX6)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Nylon, Yellow (EN2801NX14)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M2436P47-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome (WRC74-BSK2448C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M2436P47)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1860P47-5)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- Quantum Storage Systems Wire Carts