Shop All Wire Carts
Quantum Storage Systems
Mobile Stem Caster Cart, Green, 4 Shelves
Mfr # M1860P47
Zoro # G4636323
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Number of Shelves 4
- Overall Height 80 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # M1860P47
- Zoro # G4636323
- UPC # 651588172988
- Country of Origin China
- Category Wire Carts
Dimensions
Overall Height | 80 in |
Overall Width | 18 in |
Overall Depth | 60 in |
Caster Wheel Diameter | 5 in |
Details
Material | Steel |
Color | Green |
Item | Mobile Stem Caster Cart |
Number of Shelves | 4 |
Finish | Epoxy Coated |
Caster Wheel/Tread Material | Thermoplastic Resin |
Whole Unit Load Capacity | 1,200 lb |
Recommended Environments | Dry, Wet |
Caster Mounting Type | Stem Caster |
Post Shape | Circle |
Load Capacity per Shelf | 600 lb |
Shelf Adjustment Type | Split Sleeve |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Shelving Gauge | 18 ga |
Description
Mobile Stem Caster Cart, Steel, Epoxy Coated, Green, Overall Depth 60 in, Overall Height 80 in, Overall Width 18 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL POWER PULL 2 TON DUAL DRV CABLE PULLER (AG18600)
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- PEERLESS CHAIN 3/8 G43 CL GRAB HK, ZP, UPC, 8023430 (8023430)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome (WRC74-BSK2448C-5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M2436P47-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1860P47-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1848P46-5)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- Quantum Storage Systems Wire Carts