Shop All Wire Carts
Quantum Storage Systems
Mobile Stem Caster Cart, Gray, 4 Shelves
Mfr # M2460GY46
Zoro # G4633541
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Number of Shelves 4
- Finish Epoxy Coated
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # M2460GY46
- Zoro # G4633541
- UPC # 651588190142
- Country of Origin China
- Category Wire Carts
Dimensions
Overall Width | 24 in |
Overall Depth | 60 in |
Overall Height | 69 in |
Caster Wheel Diameter | 5 in |
Details
Material | Steel |
Color | Gray |
Item | Mobile Stem Caster Cart |
Number of Shelves | 4 |
Finish | Epoxy Coated |
Recommended Environments | Dry, Wet |
Shelf Adjustment Type | Split Sleeve |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brakes |
Caster Mounting Type | Stem Caster |
Load Capacity per Shelf | 600 lb |
Shelving Gauge | 18 ga |
Caster Wheel/Tread Material | Thermoplastic Resin |
Whole Unit Load Capacity | 1,200 lb |
Post Shape | Circle |
Description
Mobile Stem Caster Cart, Steel, Epoxy Coated, Gray, Overall Depth 60 in, Overall Height 69 in, Overall Width 24 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT TW-70, 8" Solid Rubber, 800 lbs Capacity (TW708SR3R)
- WOODS POWR-GRIP Suction Cup Mount, 3 In Dia, 1/4-20x3/8 (TL3AMB1420T38L)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1848P46-5)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M2436P47)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome (WRC74-BSK2448C-5)
- QUANTUM STORAGE SYSTEMS Slanted Shelf Carts - Stationary (WRSL6-74-1848-260GN)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Navy (464NVY)
- Quantum Storage Systems Wire Carts