Shop All Bin Carts
Quantum Storage Systems
Mobile Bin Cart 45 in H x 24 in W
Mfr # BC212434M1GY
Zoro # G3712716
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 21 in
- Overall Width 24 in
- Load Capacity 160 lb
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BC212434M1GY
- Zoro # G3712716
- UPC # 651588125816
- Country of Origin Multiple
- Category Bin Carts
Dimensions
Overall Height | 45 in |
Overall Length | 21 in |
Overall Width | 24 in |
Details
Load Capacity | 160 lb |
Item | Mobile Bin Cart |
Number of Shelves | 1 |
Capacity per Shelf | 40 lb |
Includes | (4) Bins, (4) Casters, (2) Donut Bumpers |
Handle Included | No |
Caster Material | Polyurethane |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Mobile Bin Cart, Load Capacity 160 lb, Chrome Finish, Overall Length 21 in, Overall Width 24 in, Number of Shelves 1, Capacity per Shelf 40 lb, Includes (4) Bins, (4) Casters, (2) Donut Bumpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Safety Clips, PK2 (500A02)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- QUANTUM STORAGE SYSTEMS 36 in D x 53 in 20 in W (MQRU-12D-210-192BL)
- QUANTUM STORAGE SYSTEMS Bin Cart System (BC212469M1CL)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- JAMCO Mobile Sloped Bin Shelving, 36inW, 66inH (RB336U600GP)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- LUXOR 3 SHELF TUB CART (STC121-B)
- Quantum Storage Systems Utility & Storage Carts