Shop All General Purpose Metal Shelving
Quantum Storage Systems
Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel
Mfr # MSU-8
Zoro # G7811255
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Shelving Strength Rating Commercial
- Overall Height 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # MSU-8
- Zoro # G7811255
- UPC # 094703205046
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 75 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Height | 75" |
Depth | 18" |
Width | 42" |
Overall WxDxH | 42 in x 18 in x 75 in |
Description
Metal Shelving, Bin Front Type Open, Frame Material Steel, Frame Color Gray, Powder Coated, Load Capacity per Shelf 40 lb, Mobility Stationary, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Light-Duty Duty Rating, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Door Handle, Plastic, Large, Red (2880)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- 80/20 Door Handle, Black, Plastic, Large (2060)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Red (30098RED)
- QUANTUM STORAGE SYSTEMS Divider DUS210 For 5-3/8"D x 3"H Stacking Bin Price for Pack of 6 (DUS210)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 21x48x63 (A156PW)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- Quantum Storage Systems General Purpose Metal Shelving