Quantum Storage Systems

Steel Louvered Floor Rack, 36" W x 12-1/2 in D x 66" H, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Louvered Panels & Racks

Key Features

  • Overall Height 66"
  • Overall Width 36"
  • Overall Depth 12-1/2 in
  • Color Black
  • Load Capacity 800 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 66"
Overall Width 36"
Overall Depth 12-1/2 in

Details

Color Black
Load Capacity 800 lb.
Finish Powder Coated
Material Steel
Item Louvered Floor Rack
For Use With Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO
Features ESD
Type Stack and Hang

Description

Single sided unit accepts all sizes of Ultra Bins. Can accommodate up to 240 bins at once, 1,200 lb. capacity, bins can be acquired in a variety of colors, single sided unit can be fixed onto a wall or left as free standing, unit can be customized to suit specific requirements, gray baked enamel and 16 gauge cold rolled steel increase unit's strength (Bins sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.