Shop All Shelving & Rack Accessories
Quantum Storage Systems
Label Holders 3"W x 3"D
Mfr # LH3C
Zoro # G3462761
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Overall Depth 3 in
- Standards FDA APPROVED
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LH3C
- Zoro # G3462761
- UPC # 651588068519
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3 in |
Overall Width | 3 in |
Depth | 3" |
Width | 3" |
Details
Item | Label Holders |
Color | Clear |
Material | Plastic |
Standards | FDA APPROVED |
For Use With | Shelving Units |
Finish | Clear |
Includes | Clear Clip On Label Holder, 3 inL |
Description
Label Holders, Plastic, Overall Depth 3 in, Overall Width 3 in, Clear, Includes Clear Clip On Label Holder, 3 inL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (QUS250RD)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H (EF4220.GY1)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 48"L x 10"H (BSK1848C)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Enclosure Panel 74"H x 22"W x 53/64"D, Silver (EP227)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- LOWELL Magnetic Vent Blockers (MVB32)
- Quantum Storage Systems Shelving & Rack Accessories