Shop All Label Holders
Quantum Storage Systems
Label Holder, Clear, Polypropylene, 5 in L x 3 in W, 1 lb Load Capacity, 6 PK
Mfr # LBL3X5
Zoro # G3951211
product price: $11.79
/pk 6, $1.96/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 5 in L x 3 in W
- Color Clear
- Width 3 in
- Load Capacity 1 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LBL3X5
- Zoro # G3951211
- UPC # 651588012079
- Country of Origin United States
- Category Label Holders
Dimensions
Overall L x W x H | 5 in L x 3 in W |
Width | 3 in |
Overall Length | 5 in |
Overall Width | 5 in |
Overall Height | 3 in |
Length | 5 in |
Overall LxWxH | 5 in x 3 in |
Overall LxW | 5 in x 3 in |
Overall LxH | 5 in |
Details
Color | Clear |
Load Capacity | 1 lb |
Material | Polypropylene |
Item | Label Holder |
ESD Conductive | No |
For Use With | Mfr. No. DG91050, DG92060 ad DG93060 |
Finish | Transparent |
Description
Label Holder, Color Clear, Finish Transparent, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 6, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- BRADY Label, 3 in W, White (M7-37-422)
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (AV-1256)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx4in, PK25 (MX204)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WAK1B)
- AIGNER INDEX Label Holders, 3/8INX6IN, self adhes, PK12 (L41)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- Quantum Storage Systems Safety Labels