Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Polypropylene, 14 in H, Red
Mfr # QUS275MOBRD
Zoro # G405840321
product price: $47.75
/ea
Sold in multiples of 3 for $143.25
$143.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Height 14 in
- Mobility Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS275MOBRD
- Zoro # G405840321
- UPC # 651588038055
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 14 in |
Details
Color | Red |
Material | Polypropylene |
Item | Hang & Stack Storage Bin |
Mobility | Mobile |
Description
The Quantum Storage Systems QUS275MOBRD Hang & Stack Storage Bin is a generously sized storage solution, with an overall height of 14 inches. This dimension provides ample space for storing and organizing various items. It's mobile nature allows it to be easily relocated as per the needs of your business operations.
This hang and stack bin is made from polypropylene, a durable material known for its resistance to many chemical solvents, bases and acids. The robust construction ensures longevity even under regular use. Its red color not only adds a visual appeal but also aids in color-coded organization strategies, making item identification quicker.
As an item from Quantum Storage Systems, this hang and stack bin offers functionality coupled with durability. Its compatibility with different types of shelving systems or standalone usage makes it versatile enough to meet diverse storage requirements in numerous small businesses settings.
This hang and stack bin is made from polypropylene, a durable material known for its resistance to many chemical solvents, bases and acids. The robust construction ensures longevity even under regular use. Its red color not only adds a visual appeal but also aids in color-coded organization strategies, making item identification quicker.
As an item from Quantum Storage Systems, this hang and stack bin offers functionality coupled with durability. Its compatibility with different types of shelving systems or standalone usage makes it versatile enough to meet diverse storage requirements in numerous small businesses settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 9"D x 9"H (BKTM02X09X09BRHGO)
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 14 in H, Ivory (QUS275MOBIV)
- QUANTUM STORAGE SYSTEMS Small Blue Stackable Parts Bin (RQUS220BL-UPC)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB103CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (QSB105BL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Green (QUS240GN)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Blue (QSB808BL)
- TRESTON Hang & Stack Storage Bin, polypropylene, 5.12 in, 4.13 in W, Blue, 4 PK (SBS4-2)
- Quantum Storage Systems Storage Bins