Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Plastic, Green, 12 PK
Mfr # QUS241GN
Zoro # G106373470
product price: $264.99
/pk 12, $22.08/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS241GN
- Zoro # G106373470
- UPC # 651588014981
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
REINFORCED WALLS ADD STRENGTH AND RIGIDITY AND WIDE TOP LEDGE PERMITS STABLE, HIGHER STACKING. CONSTRUCTED OF WATER AND CORROSION PROOF POLYPROPYLENE, THEY WITHSTAND FREEZERS AND AUTOCLAVES FROM -40°F TO 250°F. FDA COMPLIANT RESIN & COLORANT. INCLUDES A FULL-WIDTH HANGER LIP FOR USE WITH LOUVERS BELOW. ANTI-SLIDE STOP PREVENTS SHIFTING WHEN STACKED. SLOTTED LABEL HOLDERS ALLOW EASY IDENTIFICATION OF CONTENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- QUANTUM STORAGE SYSTEMS Mobile Giant Stack Container (QGH805MOBCL)
- QUANTUM STORAGE SYSTEMS 15 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 11-5/8 in L, Blue, 6 PK (K-QED501BL-6)
- QUANTUM STORAGE SYSTEMS 105 lb Hang & Stack Storage Bin, Wire, 11 in W, 10 1/4 in H, 18 1/2 in L, Chrome (QMB560C)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS230IV)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS996MOBBL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- Quantum Storage Systems Storage Bins