Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Plastic, Green, 12 PK
Mfr # QUS234GN
Zoro # G506375500
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS234GN
- Zoro # G506375500
- UPC # 651588332955
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
REINFORCED WALLS ADD STRENGTH AND RIGIDITY AND WIDE TOP LEDGE PERMITS STABLE, HIGHER STACKING. CONSTRUCTED OF WATER AND CORROSION PROOF POLYPROPYLENE, THEY WITHSTAND FREEZERS AND AUTOCLAVES FROM -40°F TO 250°F. FDA COMPLIANT RESIN & COLORANT. FRONT, BACK AND SIDE GRIPS ALLOW EASY HANDLING. MOLDED-IN FULL-WIDTH REAR HANGER LIP ALLOWS BINS TO HANG FROM LOUVERED PANELS OR RAILS. ANTI-SLIDE STOP PREVENTS SHIFTING WHEN STACKED. SLOTTED LABEL HOLDERS ALLOW EASY IDENTIFICATION OF CONTENTS. MADE-IN-USA.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (30289BLUE)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (QSB109GN)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (QUS220BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB101BK-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Red (QSB214RD)
- SP SCIENCEWARE Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, 6-1/2 in; 9-1/4 in L, Clear (F24987-0000)
- Quantum Storage Systems Storage Bins