Shop All Storage Bins
Quantum Storage Systems
Hang & Stack Storage Bin, Plastic, Clear, 6 PK
Mfr # QUS245CL
Zoro # G006382244
product price: $162.99
/pk 6, $27.17/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS245CL
- Zoro # G006382244
- UPC # 651588156926
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
REINFORCED WALLS ADD STRENGTH AND RIGIDITY AND WIDE TOP LEDGE PERMITS STABLE, HIGHER STACKING. MADE USING HEAVY DUTY, VIRGIN HIGH-DENSITY TRI-CLEAR POLYPROPYLENE THAT IS FDA COMPLIANT RESIN. PLASTIC STACKING BINS WITHSTAND FREEZERS AND AUTOCLAVES UP TO 250°F. FRONT, BACK AND SIDE GRIPS ALLOW EASY HANDLING. MOLDED-IN FULL-WIDTH REAR HANGER LIP ALLOWS BINS TO HANG FROM LOUVERED PANELS OR RAILS. ANTI-SLIDE STOP PREVENTS SHIFTING WHEN STACKED. SLOTTED LABEL HOLDERS ALLOW EASY IDENTIFICATION OF CONTENTS. SOLD IN CARTON QUANTITIES. MADE-IN-USA.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-2W)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- QUANTUM STORAGE SYSTEMS 5-3/8" x 11" x 3" ULTRA SERIES STACK AND HANG BIN - Blue (QUS232BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Blue, 8 PK (K-QSB207BL-8)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (QUS950RD)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB803YL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- Quantum Storage Systems Storage Bins